SENSOR CARBON MONOXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SENSOR CARBON MONOXIDE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS17041880
  • Mfr. Model # 17041880
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Carbon Monoxide CO sensor for ATX612, ATX620, TMX412, LTX310, and LTX312 gas monitors.

Technical Specs

  • Item Replacement Sensor
  • For Use With Mfr. No. ATX, TMX, LTX
  • Temp. Range -4 Degrees F - 122 Degrees F, -20 Degrees C - 50 Degrees C
  • Resolution 1 ppm
  • Chemical Formula CO
  • Sensor Range 0 to 999 ppm
  • Detects Carbon Monoxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list