Skip Content
SENSOR CANNON BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR CANNON BALL

BIOSYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR54-25-80C
  • Mfr. Model # 54-25-80C
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Biosystems PhD Lite
  • Item Replacement Sensor
  • Temp. Range -4 to 122 Degrees F, -20 to 50 Degrees C
  • Resolution LEL 1%
  • Sensor Range 0 to 100%
  • Detects Combustibles
  • Chemical Formula LEL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list