Skip Content
SENSOR 40MM DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR 40MM DIA

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS630B1NAL2
  • Mfr. Model # XS630B1NAL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Standards UL, CE, RoHS, CSA
  • Item Proximity Sensor
  • Output Mode NO
  • Description/Special Features Extended Range
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Operating Frequency 1,000 Hz
  • Proximity Sensor Power Requirement 12 - 48 VDC
  • Proximity Sensor Output Circuit Type NPN
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 30.0mm
  • NEMA Rating 4X
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • IP Rating 68, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Case Material Nickel Plated Brass
  • Proximity Sensing Method Inductive
  • Max. Detecting Distance 15.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List