Skip Content
SENSOR 250V 3PIN MICRO 5M 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR 250V 3PIN MICRO 5M 4A

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXSZCK102Y
  • Mfr. Model # XSZCK102Y
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Sensor Cable
  • Features Copper Alloy, Gold over Nickel Plating
  • For Use With Telemecanique Solid State Sensors
  • Max. Amps 4
  • Max. Voltage 250 VAC/DC
  • Wire Size 22 AWG
  • Temp. Range -4 Degrees F - 221 Degrees F
  • Jacket Colour Yellow
  • Jacket Material PVC
  • NEMA Rating 6P
  • Standards UL Listed, CSA Certified
  • IP Rating 68
  • Cable Length 15 ft.
  • End 1 Number of Pins 3
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • End 1 Keyway Dual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list