Skip Content
SENSOR 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR 18MM

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS518B1DAL2
  • Mfr. Model # XS518B1DAL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Proximity Sensor
  • Output Mode NO
  • Proximity Sensor Power Requirement 12 - 48 VDC
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Operating Frequency 4,000 Hz
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Diameter 18.0mm
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Standards UL Listed, CSA Certified, CE Compliance, CCC
  • NEMA Rating 4X
  • Case Material Nickel Plated Brass
  • IP Rating 68, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 100mA
  • Description/Special Features Yellow LED Output Indication, Overload And Short-Circuit Protection
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list