Skip Content
SENSOR 12-24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SENSOR 12-24VDC

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS518B1NBL2
  • Mfr. Model # XS518B1NBL2
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Proximity Sensor
  • Description/Special Features LED Status Indicator
  • Output Mode NC
  • Standards UL, CE, RoHS, CSA
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 2,000 Hz
  • Proximity Sensor Output Circuit Type NPN
  • Proximity Sensor Diameter 18.0mm
  • NEMA Rating 4X
  • Length 41mm
  • Case Material Nickel Plated Brass
  • IP Rating 68, 69K
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Max. Current Load 200mA
  • Shielded / Unshielded Shielded
  • Max. Detecting Distance 5.0 mm
  • Proximity Sensing Method Inductive
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list