Skip Content
SENSITIVE RELAY MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SENSITIVE RELAY MODULE

ALTRONIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WAT5
  • Mfr. Model # 4WAT5
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish -
  • For Use With -
  • Height (In.) 1.00
  • Includes -
  • Length (In.) 2.00
  • Voltage Output -
  • Material Phenolic or Fiberglass
  • Item Sensitive Relay Module 12/24VDC 15Ma DPDT
  • Type Relay
  • Width (In.) 2.75
  • Batteries Required No
  • Input Frequency (Hz) -
  • Input Voltage 12/24VDC
  • Output Current (Amps) -
  • Standards -
  • Enclosure Height (In.) -
  • Enclosure Depth (In.) -
  • Number of Outputs -
  • Enclosure Width (In.) -
  • Sub-Category Relay Module

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list