SEMICONDUCTOR FUSE,8 AMPS,600V,A60Q close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,8 AMPS,600V,A60Q

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPK1
  • Mfr. Model # 6XPK1
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 8 A
  • Item Fuse
  • Length 1-1/2"
  • Voltage Rating 600VAC/600VDC
  • Body Style Cylindrical
  • Body Material Fiberglass
  • Class Semiconductor
  • Functionally Equal To Bussmann FWC
  • Speed Fast Acting
  • Series A60Q
  • Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
  • Standards CE, UL Recognized
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list