SEMICONDUCTOR FUSE,75 AMPS,500V,A50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,75 AMPS,500V,A50

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPH7
  • Mfr. Model # 6XPH7
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 75 A
  • Length 3-5/8"
  • Body Material Fiberglass
  • Class Semiconductor
  • Body Style Bolt-On
  • Voltage Rating 500VAC/500VDC
  • Speed Fast Acting
  • Series A50QS
  • Interrupt Rating 200kA at 500VAC, 100kA at 500VDC
  • Functionally Equal To Bussmann FWH
  • Diameter 1"
  • Standards CE, UL Recognized, CSA Certified
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 500 VAC, 50k A at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list