SEMICONDUCTOR FUSE,600 AMPS,700V,A7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,600 AMPS,700V,A7

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPR8
  • Mfr. Model # 6XPR8
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Fuse Amps 600 A
  • Element Single
  • Length 7-1/16"
  • Item Fuse
  • Voltage Rating 700VAC/700VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Class Semiconductor
  • Speed Fast Acting
  • Series A70QS
  • Functionally Equal To Bussmann FWP
  • Interrupt Rating 200kA at 700VAC, 100kA at 700VDC
  • Standards CE, UL Recognized, CSA Certified
  • Diameter 2"
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 700 VAC, 100k A at 700 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list