Skip Content
SEMICONDUCTOR FUSE,600 AMPS,600V,A6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,600 AMPS,600V,A6

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPL0
  • Mfr. Model # 6XPL0
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Element Single
  • Fuse Amps 600 A
  • Item Fuse
  • Length 5-1/8"
  • Voltage Rating 600VAC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Class Semiconductor
  • Series A60X
  • Speed Fast Acting
  • Functionally Equal To Bussmann KBC
  • Diameter 2"
  • Interrupt Rating 100kA at 600VAC
  • Standards CE, UL Recognized
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 100k A at 600 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list