Skip Content
SEMICONDUCTOR FUSE,600 AMPS,500V,A5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,600 AMPS,500V,A5

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPH3
  • Mfr. Model # 6XPH3
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 600 A
  • Element Single
  • Length 4-1/2"
  • Voltage Rating 500VAC/500VDC
  • Body Material Fiberglass
  • Class Semiconductor
  • Body Style Bolt-On
  • Series A50QS
  • Speed Fast Acting
  • Functionally Equal To Bussmann FWH
  • Standards CE, UL Recognized, CSA Certified
  • Diameter 2"
  • Interrupt Rating 200kA at 500VAC, 100kA at 500VDC
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 500 VAC, 50k A at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list