Skip Content
SEMICONDUCTOR FUSE,500 AMPS,300V,A3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,500 AMPS,300V,A3

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UVF7
  • Mfr. Model # 6UVF7
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Element Single
  • Fuse Amps 500 A
  • Item Fuse
  • Length 3-27/32"
  • Voltage Rating 300VAC/300VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Series A30QS
  • Class Semiconductor
  • Speed Fast Acting
  • Functionally Equal To Bussmann FWX
  • Interrupt Rating 200kA at 300VAC, 100kA at 300VDC
  • Standards CE, UL Recognized
  • Diameter 1-1/2"
  • Fuse Voltage Rating 300 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 300 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list