Skip Content
SEMICONDUCTOR FUSE,50 AMPS,600V,A60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,50 AMPS,600V,A60

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPK9
  • Mfr. Model # 6XPK9
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 50 A
  • Voltage Rating 600VAC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Length 4-3/8"
  • Class Semiconductor
  • Series A60X
  • Speed Fast Acting
  • Functionally Equal To Bussmann KBC
  • Standards CE, UL Recognized
  • Interrupt Rating 100kA at 600VAC
  • Diameter 13/16"
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list