SEMICONDUCTOR FUSE,50 AMPS,500V,A50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,50 AMPS,500V,A50

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPH2
  • Mfr. Model # 6XPH2
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 50 A
  • Item Fuse
  • Voltage Rating 500VAC/500VDC
  • Body Material Fiberglass
  • Length 3-5/8"
  • Class Semiconductor
  • Body Style Bolt-On
  • Series A50QS
  • Speed Fast Acting
  • Functionally Equal To Bussmann FWH
  • Diameter 1"
  • Interrupt Rating 200kA at 500VAC, 100kA at 500VDC
  • Standards CE, UL Recognized, CSA Certified
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Interrupt Rating 200k A at 500 VAC, 50k A at 500 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list