Skip Content
SEMICONDUCTOR FUSE,50 AMPS,300V,A30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,50 AMPS,300V,A30

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UVF8
  • Mfr. Model # 6UVF8
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Element Single
  • Length 3-3/16"
  • Item Fuse
  • Fuse Amps 50 A
  • Voltage Rating 300VAC/300VDC
  • Body Material Fiberglass
  • Class Semiconductor
  • Body Style Bolt-On
  • Speed Fast Acting
  • Series A30QS
  • Functionally Equal To Bussmann FWX
  • Interrupt Rating 200kA at 300VAC, 100kA at 300VDC
  • Standards CE, UL Recognized
  • Diameter 13/16"
  • Fuse Voltage Rating 300 VAC/DC
  • Fuse Interrupt Rating 200k A at 300 VAC, 100k A at 300 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list