Skip Content
SEMICONDUCTOR FUSE,5 AMPS,1000VDC,D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,5 AMPS,1000VDC,D

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPV2
  • Mfr. Model # 6XPV2
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 5 A
  • Item Fuse
  • Length 1-1/2"
  • Voltage Rating 570VAC/1000VDC
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class Semiconductor
  • Speed Fast Acting
  • Series DCT
  • Standards CE, UL Recognized, CSA Recognized
  • Interrupt Rating 100kA at 750VAC, 50kA at 1000VDC
  • Diameter 13/32"
  • Fuse Voltage Rating 570 VAC/1000 VDC
  • Fuse Interrupt Rating 100 kA at 750 VAC, 50 kA at 1,000 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list