SEMICONDUCTOR FUSE,40 AMPS,700V,A70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,40 AMPS,700V,A70

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPR3
  • Mfr. Model # 6XPR3
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Element Single
  • Fuse Amps 40 A
  • Item Fuse
  • Length 4-3/8"
  • Body Material Fiberglass
  • Voltage Rating 700VAC/700VDC
  • Body Style Bolt-On
  • Class Semiconductor
  • Series A70QS
  • Speed Fast Acting
  • Standards CE, UL Recognized, CSA Certified
  • Interrupt Rating 200kA at 700VAC, 100kA at 700VDC
  • Functionally Equal To Bussmann FWP
  • Diameter 1"
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 700 VAC, 100k A at 700 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list