Skip Content
SEMICONDUCTOR FUSE,40 AMPS,600V,A60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,40 AMPS,600V,A60

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPJ8
  • Mfr. Model # 6XPJ8
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 40 A
  • Length 1-1/2"
  • Class Semiconductor
  • Body Style Cylindrical
  • Body Material Fiberglass
  • Voltage Rating 600VAC/600VDC
  • Speed Fast Acting
  • Series A60Q
  • Functionally Equal To Bussmann FWC
  • Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
  • Standards CE, UL Recognized
  • Diameter 13/32"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list