Skip Content
SEMICONDUCTOR FUSE,350 AMPS,700V,A7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,350 AMPS,700V,A7

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPL8
  • Mfr. Model # 6XPL8
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Element Single
  • Fuse Amps 350 A
  • Item Fuse
  • Voltage Rating 700VAC/650VDC
  • Length 5-1/16"
  • Class Semiconductor
  • Body Style Bolt-On
  • Body Material Fiberglass
  • Series A70Q
  • Speed Fast Acting
  • Interrupt Rating 100kA at 700VAC, 100kA at 650VDC
  • Diameter 2"
  • Standards CE, UL Recognized
  • Fuse Interrupt Rating 100k A at 700 VAC, 100k A at 650 VDC
  • Fuse Voltage Rating 700 VAC/650 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list