Skip Content
SEMICONDUCTOR FUSE,35 AMPS,600V,A60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,35 AMPS,600V,A60

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPJ7
  • Mfr. Model # 6XPJ7
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 35 A
  • Element Single
  • Item Fuse
  • Voltage Rating 600VAC/600VDC
  • Length 1-1/2"
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class Semiconductor
  • Series A60Q
  • Speed Fast Acting
  • Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
  • Functionally Equal To Bussmann FWC
  • Standards CE, UL Recognized
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list