Skip Content
SEMICONDUCTOR FUSE,300 AMPS,300V,A3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,300 AMPS,300V,A3

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UVF5
  • Mfr. Model # 6UVF5
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Fuse Amps 300 A
  • Element Single
  • Item Fuse
  • Length 3-27/32"
  • Voltage Rating 300VAC/300VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Class Semiconductor
  • Speed Fast Acting
  • Series A30QS
  • Functionally Equal To Bussmann FWX
  • Interrupt Rating 200kA at 300VAC, 100kA at 300VDC
  • Diameter 1-1/2"
  • Standards CE, UL Recognized
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 300 VAC/DC
  • Fuse Interrupt Rating 200 kA at 300 VAC, 100 kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list