SEMICONDUCTOR FUSE,300 AMPS,150V,A1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,300 AMPS,150V,A1

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UVE3
  • Mfr. Model # 6UVE3
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Single
  • Fuse Amps 300 A
  • Item Fuse
  • Length 2-3/4"
  • Voltage Rating 150VAC/150VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Series A15QS
  • Class Semiconductor
  • Speed Fast Acting
  • Functionally Equal To Bussmann FWA
  • Interrupt Rating 100kA at 150VAC, 100kA at 150VDC
  • Diameter 1-1/8"
  • Standards CE, UL Recognized
  • Fuse Voltage Rating 150 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list