Skip Content
SEMICONDUCTOR FUSE,250 AMPS,700V,A7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,250 AMPS,700V,A7

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPP6
  • Mfr. Model # 6XPP6
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Element Single
  • Fuse Amps 250 A
  • Item Fuse
  • Length 5-1/16"
  • Voltage Rating 700VAC/700VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Class Semiconductor
  • Speed Fast Acting
  • Series A70QS
  • Functionally Equal To Bussmann FWP
  • Interrupt Rating 200kA at 700VAC, 100kA at 700VDC
  • Standards CE, UL Recognized, CSA Certified
  • Diameter 1-1/2"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Interrupt Rating 200k A at 700 VAC, 100k A at 700 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list