Skip Content
SEMICONDUCTOR FUSE,200 AMPS,700V,A7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,200 AMPS,700V,A7

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPP3
  • Mfr. Model # 6XPP3
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Length 4-3/8"
  • Fuse Amps 200 A
  • Voltage Rating 700VAC/700VDC
  • Body Material Fiberglass
  • Series A70QS
  • Class Semiconductor
  • Functionally Equal To Bussmann FWP
  • Body Style Bolt-On
  • Interrupt Rating 200kA at 700VAC, 100kA at 700VDC
  • Speed Fast Acting
  • Diameter 1-1/4"
  • Standards CE, UL Recognized, CSA Certified
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 700 VAC, 100k A at 700 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list