SEMICONDUCTOR FUSE,200 AMPS,700V,A7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,200 AMPS,700V,A7

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPL7
  • Mfr. Model # 6XPL7
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Length 5-1/16"
  • Element Single
  • Item Fuse
  • Fuse Amps 200 A
  • Body Material Fiberglass
  • Voltage Rating 700VAC/650VDC
  • Class Semiconductor
  • Body Style Bolt-On
  • Speed Fast Acting
  • Interrupt Rating 100kA at 700VAC, 100kA at 650VDC
  • Series A70Q
  • Standards CE, UL Recognized
  • Diameter 1-1/2"
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 700 VAC, 100k A at 650 VDC
  • Fuse Voltage Rating 700 VAC/650 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list