SEMICONDUCTOR FUSE,125 AMPS,300V,A3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,125 AMPS,300V,A3

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UVF1
  • Mfr. Model # 6UVF1
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Element Single
  • Fuse Amps 125 A
  • Item Fuse
  • Length 3-1/8"
  • Voltage Rating 300VAC/300VDC
  • Body Style Bolt-On
  • Class Semiconductor
  • Series A30QS
  • Body Material Fiberglass
  • Speed Fast Acting
  • Functionally Equal To Bussmann FWX
  • Interrupt Rating 200kA at 300VAC, 100kA at 300VDC
  • Standards CE, UL Recognized
  • Diameter 1-1/4"
  • Fuse Voltage Rating 300 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 300 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list