Skip Content
SEMICONDUCTOR FUSE,100 AMPS,600V,A6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,100 AMPS,600V,A6

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPK2
  • Mfr. Model # 6XPK2
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Element Single
  • Fuse Amps 100 A
  • Item Fuse
  • Length 4-7/16"
  • Voltage Rating 600VAC
  • Class Semiconductor
  • Body Style Bolt-On
  • Body Material Fiberglass
  • Speed Fast Acting
  • Series A60X
  • Functionally Equal To Bussmann KBC
  • Interrupt Rating 100kA at 600VAC
  • Standards CE, UL Recognized
  • Diameter 1"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 100k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list