SEMICONDUCTOR FUSE,10 AMPS,1000VDC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SEMICONDUCTOR FUSE,10 AMPS,1000VDC,

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPT2
  • Mfr. Model # 6XPT2
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 10 A
  • Length 1-1/2"
  • Item Fuse
  • Body Material Fiberglass
  • Voltage Rating 570VAC/1000VDC
  • Body Style Cylindrical
  • Series DCT
  • Class Semiconductor
  • Speed Fast Acting
  • Interrupt Rating 100kA at 750VAC, 50kA at 1000VDC
  • Standards CE, UL Recognized, CSA Recognized
  • Diameter 13/32"
  • Fuse Voltage Rating 570 VAC/1000 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 750 VAC, 50k A at 1000 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list