Skip Content
SEMICOND. FUSE 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEMICOND. FUSE 50A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EJ03
  • Mfr. Model # 1EJ03
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Fuse Amps 50 A
  • Element Single
  • Item Fuse
  • Length 2"
  • Voltage Rating 700VAC/700VDC
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Interrupt Rating 200kA at 700VAC, 50kA at 700VDC
  • Series FWP
  • Speed Fast Acting
  • Standards CE, UL Recognized
  • Diameter 9/16"
  • Functionally Equal To Ferraz/Gould A70P, Littelfuse L70S
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 700 VAC, 50k A at 700 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List