SEMI-TRASH PUMP,3IN NPT,6 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEMI-TRASH PUMP,3IN NPT,6 HP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24D039
  • Mfr. Model # 24D039
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • GPM of Water @ 30 Ft. of Head 185.9
  • GPM of Water @ 10 Ft. of Head 222
  • GPM of Water @ 20 Ft. of Head 204.5
  • GPM of Water @ 40 Ft. of Head 166.5
  • GPM of Water @ 50 Ft. of Head 145.8
  • GPM of Water @ 60 Ft. of Head 90.6
  • GPM of Water @ 70 Ft. of Head 61.1
  • HP 6.0
  • Item Engine Driven Semi-Trash Pump
  • GPM of Water @ 80 Ft. of Head 13.4
  • Material of Construction Aluminum
  • Mechanical Seal Silicon Carbide/Buna
  • Volute/Wear Plate S.G Ductile
  • Casing Adapter S.G Ductile
  • Check Valve Buna
  • Engine RPM 3600
  • Engine Size 180cc
  • Engine Brand Koshin K180
  • Ignition Type Recoil-Start
  • Number of Impellers 1
  • Roll Bar Frame Steel
  • Seal Material Buna
  • Self-Priming Yes
  • Agency Compliance EPA III Approved and CARB Exampt Product
  • Sensor Type Yes
  • Engine/Motor Type Gas
  • Impeller Type Semi-Open
  • Application Semi-Trash
  • Height 21-3/8"
  • Length 23-3/4"
  • Temp. Range 35 Degrees F - 105 Degrees F
  • Width 17-1/8"
  • Impeller Material Spheroid Graphite Ductile
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Tank Capacity 3.8 qt.
  • Max. Pressure 37 PSI
  • Max. Suction Lift 26 ft.
  • Solids Handling Capacity 3/4"
  • Max. Head 85 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list