Skip Content
SEMI-PNEUMATIC WHL,12 IN,185 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SEMI-PNEUMATIC WHL,12 IN,185 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NXC4
  • Mfr. Model # 1NXC4
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2077
  • Shipping Weight 6.6 lbs

Product Details

Tires never go flat and have no inner tubes to replace.Silver/gray steel rims. Lawn Mower, feature spot-welded steel hubs that allow flush cutting. Contractor Wheelbarrow, include zerk grease fitting for smooth operation. No.GGM1NWZ9 includes reducer bushing for use on both 5/8 in and 3/4 in axles.

Technical Specs

  • Application Lawn Mower and Equipment Tires
  • Tread Ribbed
  • Hub Type Symmetrical
  • Item Semi-Pneumatic Wheel
  • Wheel Bearings Ball
  • Tread Color Black
  • Wheel Width 3"
  • Bore Dia. 3/4"
  • Wheel Dia. 12"
  • Fits Axle Dia. 3/4"
  • Tire Thickness 2-13/32"
  • Tire Rim Dia. 9-21/64"
  • Hub Color Silver
  • Hub Material Steel
  • Tire Sidewall No. 12x3
  • For Use With Lawn Mower and Equipment Tires
  • Load Rating 185 lbs.
  • Frame Finish Powder Coated
  • Caster Load Rating Range Light-Duty
  • Hub Length 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list