Skip Content
SEMD1 OUTDOOR ANT 6V AC WALL POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SEMD1 OUTDOOR ANT 6V AC WALL POWER

SMOOTH TALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOBSEMKITCT1
  • Mfr. Model # SEMKITCT1
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 3183
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Home Desktop/Cabin, for 53 dB Booster
  • Includes High Gain Directional Antenna with AC Power
  • Item Desktop Kit
  • Power Required 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list