Skip Content
SELFEED BIT ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SELFEED BIT ARBOR

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-07-0201
  • Mfr. Model # 48-07-0201
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • For Use With -
  • Item Wood Drilling Bit
  • Includes -
  • Drill Style Self Feed
  • Number of Pieces -
  • Shank Size 3"
  • Material Metal
  • Overall Length 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list