Skip Content
SELF RETRACTING LIFELINE TYPE2 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF RETRACTING LIFELINE TYPE2 50FT

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP2NN50C
  • Mfr. Model # FP2NN50C
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Black
  • Length 25 ft.
  • Locking Anchorage Connection Hook Type Turn Twist
  • Locking Harness Connection Hook Type Double Locking
  • Item Self-Retracting Lifeline
  • Housing Material Steel
  • Weight Capacity 310 lbs.
  • Standards CSA
  • Braking System No
  • Visual Load Indicator Yes
  • Line Material Galvanized
  • Anchorage Hook Gate Opening 0.75"
  • Harness Hook Gate Opening 0.75"
  • Cable Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list