SELF-RETRACTING LIFELINE,20 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF-RETRACTING LIFELINE,20 FT. L

MSA

Web Price : $669.70 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA63206-00ACA
  • Mfr. Model # 63206-00ACA
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Colour Black
  • Line Material Nylon
  • Number of Legs 0
  • Item Self-Retracting Lifeline
  • Max. Working Load 400 lbs.
  • Cable Dia. 1"
  • Anchorage Hook Type Snap Hook
  • Anchorage Hook Gate Opening 3/4"
  • SRL Length 20 ft.
  • SRL Item Self-Retracting Lifeline
  • SRL Housing Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list