SELF RETRACTING KNIFE-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF RETRACTING KNIFE-TETH

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT10189C-TT
  • Mfr. Model # 10189C-TT
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Safety Knife
  • Features Self-Retracting Blade
  • Handle Type Steel
  • Includes Tether Attachment
  • Position 2
  • Blade Type Utility
  • Item Utility Knife
  • Overall Length 5-7/8"
  • Blade Material Carbon Steel
  • Stores Yes
  • Handle Material Metal
  • Number of Blades Included 1
  • Blade Change Phillips Screw
  • Blade Operation Self-Retracting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list