Skip Content
SELF-RESTRACTING SAFETY KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF-RESTRACTING SAFETY KNIFE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-1915
  • Mfr. Model # 48-22-1915
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Safety Utility Knife
  • Includes Blade
  • Blade Type Double Sided Utility
  • Overall Length 5-3/4"
  • Overall Width 1-1/2"
  • Position 2
  • Blade Material High Carbon Steel
  • Standards CSA
  • Stores (5) Blades
  • Blade Change Tool Free
  • Handle Material Aluminium
  • Overall Thickness 1"
  • Blade Operation Self-Retracting
  • Application Wire Stripper
  • Handle Type Straight
  • Features Thumb Screw, Lanyard Hole
  • Handle Colour Red
  • Number of Blades Included 2
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list