SELF RESC W/BLT LP N-65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF RESC W/BLT LP N-65

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA455299
  • Mfr. Model # 455299
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2549
  • Shipping Weight 2.4 lbs

Product Details

Self-rescuer, basic unit in carton.

Technical Specs

  • Includes Belt Mount Stainless Steel Case
  • Standards NIOSH/MSHA Approved
  • Mask Size Universal
  • Used For Carbon Monoxide Gas Resulting From Underground Fires or Explosions
  • Item Basic Unit in Carton

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list