SELF REGULATING HEATING CABLE,6 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF REGULATING HEATING CABLE,6 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R101
  • Mfr. Model # 13R101
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 1.55 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 6 ft., Max. Circuit Length 200 ft., Voltage 120 V, 36 Watts per Cable @ 40F, 0.5 Amps per Cable @ 40F, 36 Watts On Metal, 48 Watts On Plastic, Number of Conductors 3, Plug Type GFCI

Technical Specs

  • For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2-1/2" Dia.
  • Item Self Regulating Heating Cable
  • Mounting Location Wet or Dry
  • Number of Conductors 3
  • Plug Type GFCI
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Watts per Cable @ 40F 36
  • Watts On Plastic 48
  • Watts On Metal 36
  • Amps per Cable @ 40F 0.5
  • Max. Circuit Length 200 ft.
  • Cable Length 6 ft.
  • Features Waterproof, SJTW
  • Includes Heating Cable and Power Cable with Plug
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.05
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list