SELF REGULATING HEATING CABLE,50 FT
SELF REGULATING HEATING CABLE,50 FT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 50 ft., Max. Circuit Length 350 ft., Voltage 120 V, 300 Watts per Cable @ 40F, 4.2 Amps per Cable @ 40F, 300 Watts On Metal, 400 Watts On Plastic, Number of Conductors 3, Plug Type
Technical Specs
- Item Electric Heating Cable
- Cable Length 50 ft
- NEMA Plug Configuration 5-15P
- Voltage 120V AC
- Watts per Cable @ 40F 300 W
- Amps per Foot @ 40F 0.04 A
- Cable Material Copper
- Max. Circuit Length 350 ft
- Min. Operating Temp. -40 Degrees F
- Overall Width 1/2 in
- For Use With Plastic or Metal Pipe Up to 2 1/2 in dia, Short Pipes, Water Pipe System
- Standards cULus
- Nominal Voltage - HVAC 120V AC
- Cable Type Self-Regulating
- For Use Indoors/Outdoors Indoor/Outdoor
- Watts per Foot @ 40F 6 W
- Includes Heating Cable and Power Cable with Plug
- Amps per Cable @ 40F 2.1 A
- Cable Cover Material Thermoplastic Elastomer
- Frequency 60 Hz
- Max. Operating Temp. 150 Degrees F
- Number of Conductors 2
- Phase 1
- Colour Black
- Wattage Output 5 W
Alternate Products
-
EASYHEAT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$303.86
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.12
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.88
/ PACKAGE