SELF REGULATING HEATING CABLE,50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF REGULATING HEATING CABLE,50 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R086
  • Mfr. Model # 13R086
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 4.4 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 50 ft., Max. Circuit Length 350 ft., Voltage 240, 6 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, Features Keep Water Pipes From Freezing, Prevent Freeze-up Problems On Freezer D

Technical Specs

  • Features Keep Water Pipes From Freezing, Prevent Freeze-Up Problems On Freezer Doors, Drain Pans, Drain Lines
  • Item Self Regulating Heating Cable
  • For Use With Roofs, Gutters, Downspouts, Roof Drains, Marine, Lighter Plastic or Metal Pipes Up to 8" Dia.
  • Mounting Location Wet or Dry
  • Includes Cable Only
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Watts per Foot @ 40F 6
  • Max. Circuit Length 350 ft.
  • Amps per Foot @ 40F 0.025
  • Cable Length 50 ft.
  • Watts On Metal 250
  • Number of Conductors 3
  • Plug Type GFCI
  • Watts On Plastic 250
  • Watts per Cable @ 40F 300
  • Amps per Cable @ 40F 1.3
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list