SELF REGULATING HEATING CABLE,250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF REGULATING HEATING CABLE,250FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R085
  • Mfr. Model # 13R085
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 23.2 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 250 ft., Max. Circuit Length 200 ft., Voltage 120, 6 Watts per Foot @ 40F, 0.005 Amps per Foot @ 40F, Features Keep Water Pipes From Freezing, Prevent Freeze-up Problems On Freezer

Technical Specs

  • Includes Cable Only
  • Features Keep Water Pipes From Freezing, Prevent Freeze-Up Problems On Freezer Doors, Drain Pans, Drain Lines
  • For Use With Roofs, Gutters, Downspouts, Roof Drains, Marine, Lighter Plastic or Metal Pipes Up to 8" Dia.
  • Mounting Location Wet or Dry
  • Item Self Regulating Heating Cable
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.05
  • Cable Length 250 ft.
  • Max. Circuit Length 200 ft.
  • Number of Conductors 3
  • Watts On Plastic 1250
  • Plug Type GFCI
  • Watts On Metal 1250
  • Amps per Cable @ 40F 12.5
  • Watts per Cable @ 40F 1500
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list