SELF REGULATING HEATING CABLE,250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF REGULATING HEATING CABLE,250FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R083
  • Mfr. Model # 13R083
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 18.7 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 250 ft., Max. Circuit Length 350 ft., Voltage 240, 6 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, Features Automatically Adjust Heat Output, For Use With Lighter Plastic or Metal Pipes

Technical Specs

  • For Use With Lighter Plastic or Metal Pipes Up to 8" Dia.
  • Features Automatically Adjust Heat Output
  • Includes Cable Only
  • Item Self Regulating Heating Cable
  • Mounting Location Dry
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.025
  • Cable Length 250 ft.
  • Max. Circuit Length 350 ft.
  • Number of Conductors 3
  • Watts On Metal 1250
  • Plug Type GFCI
  • Watts On Plastic 1250
  • Watts per Cable @ 40F 1500
  • Amps per Cable @ 40F 6.3
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list