Skip Content
SELF REGULATING HEATING CABLE,250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF REGULATING HEATING CABLE,250FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R081
  • Mfr. Model # 13R081
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 18.65 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 250 ft., Max. Circuit Length 200 ft., Voltage 120, 6 Watts per Foot @ 40F, 0.005 Amps per Foot @ 40F, Features Automatically Adjust Heat Output, For Use With Lighter Plastic or Metal Pipes

Technical Specs

  • Includes Cable Only
  • For Use With Lighter Plastic or Metal Pipes Up to 8" Dia.
  • Features Automatically Adjust Heat Output
  • Item Self Regulating Heating Cable
  • Mounting Location Dry
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.05
  • Max. Circuit Length 200 ft.
  • Cable Length 250 ft.
  • Number of Conductors 3
  • Watts On Plastic 1250
  • Plug Type GFCI
  • Watts On Metal 1250
  • Watts per Cable @ 40F 1500
  • Amps per Cable @ 40F 12.5
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list