Skip Content
SELF REGULATING HEATING CABLE,24 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF REGULATING HEATING CABLE,24 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R104
  • Mfr. Model # 13R104
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 2.8 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 24 ft., Max. Circuit Length 200 ft., Voltage 120 V, 144 Watts per Cable @ 40F, 2.0 Amps per Cable @ 40F, 144 Watts On Metal, 192 Watts On Plastic, Number of Conductors 3, Plug Type

Technical Specs

  • For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2-1/2" Dia.
  • Item Self Regulating Heating Cable
  • Number of Conductors 3
  • Plug Type GFCI
  • Mounting Location Wet or Dry
  • Watts On Metal 144
  • Watts On Plastic 192
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Watts per Cable @ 40F 144
  • Amps per Cable @ 40F 2.0
  • Cable Length 24 ft.
  • Max. Circuit Length 200 ft.
  • Features Waterproof, SJTW
  • Includes Heating Cable and Power Cable with Plug
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.05
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list