Skip Content
SELF REGULATING HEATING CABLE,18 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF REGULATING HEATING CABLE,18 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R103
  • Mfr. Model # 13R103
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 2.5 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 18 ft., Max. Circuit Length 200 ft., Voltage 120 V, 108 Watts per Cable @ 40F, 1.5 Amps per Cable @ 40F, 108 Watts On Metal, 144 Watts On Plastic, Number of Conductors 3, Plug Type

Technical Specs

  • Item Self Regulating Heating Cable
  • For Use With Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2-1/2" Dia.
  • Mounting Location Wet or Dry
  • Plug Type GFCI
  • Number of Conductors 3
  • Watts On Metal 108
  • Watts On Plastic 144
  • Watts per Cable @ 40F 108
  • Max. Circuit Length 200 ft.
  • Cable Length 18 ft.
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Amps per Cable @ 40F 1.5
  • Includes Heating Cable and Power Cable with Plug
  • Features Waterproof, SJTW
  • Amps per Foot @ 40F 0.05
  • Watts per Foot @ 40F 6
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list