Skip Content
SELF REGULATING HEATING CABLE,18 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF REGULATING HEATING CABLE,18 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R098
  • Mfr. Model # 13R098
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 2.25 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 18 ft., Max. Circuit Length 200 ft., Voltage 240 V, 108 Watts per Cable @ 40F, 0.8 Amps per Cable @ 40F, 108 Watts On Metal, 144 Watts On Plastic, Features Waterproof, SJTW, For Use

Technical Specs

  • Features Waterproof, SJTW
  • For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes
  • Item Self Regulating Heating Cable
  • Mounting Location Wet or Dry
  • Watts On Metal 108
  • Watts On Plastic 144
  • Amps per Cable @ 40F 0.8
  • Watts per Cable @ 40F 108
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Max. Circuit Length 200 ft.
  • Cable Length 18 ft.
  • Number of Conductors 3
  • Includes Heating Cable and Power Cable without Plug
  • Plug Type GFCI
  • Amps per Foot @ 40F 0.025
  • Watts per Foot @ 40F 6
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list