SELF REGULATING HEATING CABLE,100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SELF REGULATING HEATING CABLE,100FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R078
  • Mfr. Model # 13R078
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 20.5 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 100 ft., Max. Circuit Length 350 ft., Voltage 240, 6 Watts per Foot @ 40F, 0.025 Amps per Foot @ 40F, Features Keep Water Pipes From Freezing, Prevent Freeze-up Problems On Freezer

Technical Specs

  • Features Keep Water Pipes From Freezing, Prevent Freeze-Up Problems On Freezer Doors, Drain Pans, Drain Lines
  • For Use With Lighter Plastic or Metal Pipes Up to 8" Dia., Roof, Gutter
  • Mounting Location Wet or Dry
  • Includes Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application Tape
  • Item Self Regulating Heating Cable
  • Watts per Foot @ 40F 6
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Amps per Foot @ 40F 0.025
  • Cable Length 100 ft.
  • Max. Circuit Length 350 ft.
  • Watts On Metal 500
  • Number of Conductors 3
  • Watts On Plastic 500
  • Watts per Cable @ 40F 600
  • Plug Type GFCI
  • Amps per Cable @ 40F 2.5
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list