Skip Content
SELF REGULATING HEATING CABLE,100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SELF REGULATING HEATING CABLE,100FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R075
  • Mfr. Model # 13R075
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1479
  • Shipping Weight 8.95 lbs

Product Details

Self Regulating Heating Cable, Mounting Location Dry, Cable Length 100 ft., Max. Circuit Length 200 ft., Voltage 120, 6 Watts per Foot @ 40F, 0.005 Amps per Foot @ 40F, Features Automatically Adjust Heat Output, For Use With Water Pipe System, Plastic or

Technical Specs

  • Features Automatically Adjust Heat Output
  • Item Self Regulating Heating Cable
  • Includes Cable, (2) Power Connection Kits, Splice and Tee Kit, Roll of Application Tape
  • For Use With Water Pipe System, Plastic or Metal Pipes Up to 8" Dia.
  • Mounting Location Dry
  • Standards UL515,UL1588,IEEE515.IEEE515.1 and CAN/CSA-C22.2 No. 130-03
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.05
  • Max. Circuit Length 200 ft.
  • Cable Length 100 ft.
  • Number of Conductors 3
  • Watts On Metal 500
  • Plug Type GFCI
  • Watts On Plastic 500
  • Watts per Cable @ 40F 600
  • Amps per Cable @ 40F 5.0
  • Heater Voltage 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list